Shop All Lubricants
Loctite
14 oz Can White
Mfr # 457458
Zoro # G6082684
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 400g Can
- Container Type Can
- NSF Rating H1 Food Grade
- Container Size 14 oz
- Specific Gravity 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loctite
- MFR # 457458
- Zoro # G6082684
- UPC # 079340367838
- Country of Origin Canada
- Category Lubricants
Dimensions
Size | 400g Can |
Container Size | 14 oz |
Description
Synthetic Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 400g, Lubricant NSF Rating H1 Food Grade, Color Off-White, Min. Operating Temp. -40 Degrees F, Flash Point 356 Degrees F, Container Type Can, Dropping Point 300 Degrees C, Four-Ball Wear 0.42mm, Specific Gravity 1.05, Timken OK Load 53 lb., Standards NSF H1, NLGI Grade 2/Severe Duty GC-LB Grease
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.45" OD (2BK47118)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 3/16in. (PCR14-4-3-SS)
- BANDO 711 mm Outside Length, 13 mm Top Width, 1 Ribs (4L280)
- NACHI 7200 Series Angular Contact Precision Brg, 7206B (7206B)
- LOCTITE Dry Film Lubricant, 10 lb., Can, Black LB 8017 Moly Dry Film Lubricant (233503)
- LOCTITE Dielectric Grease, Silicone, LB8801, 5.3 oz tube, Clear (234317)
- LOCTITE 5452 Hp Seal 50 ml Tb (LO388925)
- LOCTITE Silicone Carbide Grease, 1LB G 80 GRIT S/C G/M CLOVER LAPPING COMPOUND (LOC39473)
- LOCTITE ViperLube Multipurpose Grease, H1 Food Grade, NLGI Grade 2, Calcium Sulfonate, 14 oz, Tan (457457)
- LOCTITE Dry Film Lubricant, 1.3 lb., Can, Black LB 8017 Moly Dry Film Lubricant (233501)
- LUBRIMATIC Lithium Grease 14 oz (11315)
- Loctite Lubricants