Shop All Spray Adhesives
This Product is Discontinued
Loctite
Spray Adhesive, High Performance, 13.5oz., Red/Blue (Discontinued)
Mfr # 1713065
Zoro # G7770405
This Product is Discontinued
Key Features
- Container Size 13.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1713065
- Zoro # G7770405
- UPC # 79340651630
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 13.5 oz |
Details
Item | Spray Adhesive |
Description
A premium quality formulation that dries clear and has a superior bonding strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.