Shop All Lubricants
Loctite
11 oz Aerosol Can White
Mfr # 1906122
Zoro # G2272457
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10.75 oz.
- Container Type Aerosol Can
- NSF Rating Not Rated
- Container Size 11 oz
- Grease Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loctite
- MFR # 1906122
- Zoro # G2272457
- UPC # 079340005488
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 10.75 oz. |
Container Size | 11 oz |
Details
Item | Multipurpose Grease |
Container Type | Aerosol Can |
NSF Rating | Not Rated |
Grease Color | White |
Base Oil | Mineral |
Grease Thickener | Lithium |
Four-Ball Wear | Not Specified |
Max. Operating Temp. | 380 Degrees F |
Timken OK Load | Not Specified |
Specific Gravity | 0.91 |
NLGI Grade | 2 |
Lubricant NSF Rating | Not Rated |
Grease Container | Aerosol Can |
Flash Point | 320 Degrees F |
Series | LB 8529 |
Color | White |
Application | Bearings |
Temp. Range | 380 Degrees F |
Product Type | Multipurpose Grease |
Maximum Operating Temperature | 380 Degrees F |
Thickener | Lithium |
NLGI Viscosity Grade | 2 |
Description
Lithium Grease, Lithium Base, Size 10.75 oz., Container Type Aerosol, NLGI Grade NA, Color White, Temp. Range 380 Degrees F, Flash Point 320 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.91, Timken OK Load Not Specified, Viscosity @ 40C Not Specified, Viscosity @ 100C Not Specified, Metal Detectable No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS OEM Replacement Motor, PSC, Open, 1/8 HP (048A8O151)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.45-in. OD (AK56 X 1)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 19mm (L09519MM)
- LUBRIPLATE Syn-Fg Sdo, 4/1 Gal Jugs, Synthetic Fluid for Machine Metal Surfaces Where There Is Sugar Build-Up (L0570-057)
- LOCTITE Silicone Carbide Grease, 1LB E 120 GRIT S/C G/M CLOVER LAPPING COMPOUND (LOC39452)
- LOCTITE Dry Film Lubricant, 1.3 lb., Can, Black LB 8017 Moly Dry Film Lubricant (233501)
- LOCTITE Silicone Carbide Grease, 1LB C 220 GRIT S/C G/M CLOVER LAPPING COMPOUND (LOC39426)
- LOCTITE 5452 Hp Seal 50 ml Tb (LO388925)
- LOCTITE Silicone Carbide Grease, 1LB G 80 GRIT S/C G/M CLOVER LAPPING COMPOUND (LOC39473)
- LOCTITE White High Performance Lubricant (234340)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - 128 Oz (1 Gallon) (YL12-128)
- Loctite Penetrants and Lubricants