Shop All Paper Towels
Locor
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK
Mfr # 46896
Zoro # G7555797
original price:
$83.19
9% off
new price: $74.89
/pk 6, $12.48/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Width 8 in
- Sheet Size 8 in x 800 ft
- Roll Length 800 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locor
- MFR # 46896
- Zoro # G7555797
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Size | 8 in x 800 ft |
Roll Length | 800 ft |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Number of Sheets | Continuous Roll |
Ply | 1 |
Green Environmental Attribute | Yes |
Green Certification or Other Recognition | LEED |
Material | Virgin Fiber |
Application | Washroom |
Features | Absorbent, Strong, Embossed, Hygienic |
Compatible Mfg. Model Number | D68001, D68004, D68002, D68005, D68011-C, D68012-C, D68003, D68006 |
Description
Paper Towel,Vrgn Fibr,8 In.x800 ft.,PK24, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Economy Small Cleaning Brush, 0008311300 (0008311300)
- HOMAX White Ring Remover Homax (2236)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 0.6 mil, White, 100 PK (H8046HWKR01)
- HOOVER Onepwr Cordless Vacuum (BH53600V)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46902)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46901)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, 6 PK (46899)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46898)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46897)
- PACIFIC BLUE SELECT C-Fold Paper Towels, White, 12 PK (GPC20241)
- TORK Tork Universal Multifold Paper Towels, Natural (MK530A)
- Locor Paper Towels