Shop All Paper Towels
Locor
Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK
Mfr # SOL46902
Zoro # G901846100
product price: $53.59
/pk 6, $8.93/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Size 7" x 1000 ft
- Number of Sheets Continuous Roll
- Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locor
- MFR # SOL46902
- Zoro # G901846100
- UPC # 810326013314
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 7" x 1000 ft |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Number of Sheets | Continuous Roll |
Material | Fiber |
Features | Eco-friendly; Soft; Absorbent; Strong |
Description
Hardwound roll towels feature a fully embossed surface that provides an improved sensory hand feel to give you the ultimate look and feel. Large roll size provides more towels per roll to reduce labor costs and prevent frequent replacement. Environmentally friendly in design, towels are made from sustainable, rapidly renewable fiber (RRF) to produce a whiter, brighter, softer and greener product. Plus, these high-quality towels are thick and absorbent for use in upscale facilities. Single-ply towels are compatible with the LoCor Electronic Hardwound Roll Towel Dispenser, LoCor Mechanical Hardwound Roll Towel Dispenser, LoCor Recessed Electronic Hands-Free Towel Dispenser and LoCor Recessed Mechanical Hands-Free Towel Dispenser (each sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISPOSER CARE Glisten Tablet Garbage Disposal Freshener , 10PK (DPLM12T)
- BONA 66 in L Athletic Floor Care System, Silver/Blue, Microfiber (WM710013471)
- LPS Scouring Pad, 8 7/8 in L, Blue, PK60 (59660)
- GLAD Force Flex Plus 13 gal Lemon Scent Tall Kitchen Bags Drawstring 34 pk, 34PK (79297)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46897)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46898)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46901)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, 6 PK (46899)
- LOCOR Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (46896)
- PACIFIC BLUE BASIC Single Fold Paper Towels, Natural, 16 PK (GPC23504)
- PACIFIC BLUE SELECT C-Fold Paper Towels, White, 12 PK (GPC20241)
- Locor Paper Towels