Shop All Toilet Paper
Locor
Bathroom Tissue, White, 12 PK
Mfr # SOL26822
Zoro # G401839688
product price: $81.59
/pk 12, $6.80/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Material Virgin Fiber
- Sheet Size 3.30" x 1200 ft
- Color White
- Features Soft; Comfortable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locor
- MFR # SOL26822
- Zoro # G401839688
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 3.30" x 1200 ft |
Details
Item | Premium Jumbo Bath Tissue |
Toilet Paper Type | Bathroom Tissue |
Material | Virgin Fiber |
Color | White |
Features | Soft; Comfortable |
Description
Two-ply bath tissue delivers plush softness and the ultimate at-home quality look and feel for maximum comfort and versatility across all industries. Reduced core design allows more footage per roll to minimize change-outs in high-traffic locations. Environmentally friendly in design, tissue is made from sustainable, rapidly renewable fiber (RRF) to produce a whiter, brighter, softer and greener product. Bath tissue is compatible with the LoCor Jumbo Bath Tissue Dispenser (sold separately). Bath tissue is perfect for high-volume traffic locations in offices, lodging facilities, schools, restaurants and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 30 oz Powder Hand Soap Canister, 12 PK (95701)
- PIG Sorbents, 2 gal, 16 in x 50 ft, Universal, Blue, Polyester, Polypropylene (MAT1650)
- BOBRICK Automatic Wall-Mount Foam Soap Dispenser (2013)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VHE5)
- LOCOR 2-Ply Premium High Capacity White Bath Tissue/Toilet Paper, 36PK (26821)
- LOCOR Bathroom Tissue, White, 36 PK (SOL26821)
- LOCOR Bathroom Tissue, Bright White, 18 PK (SOL26824)
- KARAT 9 in 2-Ply Toilet Paper Rolls, PK6 (JS-JRT1000)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 12 PK (31KY17)
- KIMBERLY-CLARK PROFESSIONAL Coreless High-Capacity Standard Roll Toilet Paper, 2-Ply, White, (1,000 Sheets/Roll, 36 Rolls) (04007)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 12 PK (31KY16)
- Locor Toilet Paper