Shop All Die Sets
Locoloc
Swaging Tool Dies
Mfr # DI2-9
Zoro # G6148554
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. 9/32 in
- For Use With HC-5010-R
- No. of Compressions Copper Oval Sleeve 4
- No. of Compressions Aluminum Oval Sleeve 4
- Compatible Use On Aluminum and Copper Oval Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Dia. | 9/32 in |
Compatible Sleeve Size | 9/32 in |
Details
Item | Crimping Die |
For Use With | HC-5010-R |
No. of Compressions Copper Oval Sleeve | 4 |
No. of Compressions Aluminum Oval Sleeve | 4 |
Compatible Use On | Aluminum and Copper Oval Sleeves |
Compatible Use With | HC-5010-R |
Description
Crimping Die, Compatible Sleeve Size 9/32 in, Compatible Use On Aluminum and Copper Oval Sleeves, Compatible Use With HC-5010-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Irwin Retractable Utility Knife In Hi-Vis Orange (2082300)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 5/32" Drill Bit (48-89-2207)
- CLESCO AS-5FS-L Motor Shaft Arbor Heavy Duty Type D Stamped Washer (AS-5FS-L)
- DIABLO Tooth Laminate/Aluminum Saw Blade, 12 (D1296L)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-4)
- LOCOLOC Swaging Tool Dies (DI2-5)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-6)
- LOCOLOC Swaging Tool Dies (DI2-10)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-8)
- CLEVELAND 17PC HSS Plug Hand Tap and Two-Piece Die Set 055 Cle-line 7 Sizes 4-40 To 1/4-20 UNC (C00609)
- WESTWARD Tap/Die Set, 12 Pieces (1PZ45)
- Locoloc Die Sets