Shop All Die Sets
Locoloc
Swaging Tool Dies
Mfr # DI2-7
Zoro # G6149263
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No. of Compressions Aluminum Oval Sleeve 4
- No. of Compressions Copper Oval Sleeve 4
- For Use With HC-5010-R
- Cable Dia. 7/32 in
- Compatible Sleeve Size 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Dia. | 7/32 in |
Compatible Sleeve Size | 7/32 in |
Details
Item | Crimping Die |
No. of Compressions Aluminum Oval Sleeve | 4 |
No. of Compressions Copper Oval Sleeve | 4 |
For Use With | HC-5010-R |
Compatible Use With | HC-5010-R |
Compatible Use On | Aluminum and Copper Oval Sleeves |
Description
Crimping Die, Compatible Sleeve Size 7/32 in, Compatible Use On Aluminum and Copper Oval Sleeves, Compatible Use With HC-5010-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 1/4" Dr ScrewDrr Bit Socket (9203)
- ZORO SELECT Squeezer Die, 1/2 Dia, 13/16, Flat Head (SQ-3-27)
- XCELITE 4 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (L4VN)
- K-TOOL INTERNATIONAL 24" L Cast Iron Pipe Wrench, 24" (KTI-49024)
- LOCOLOC Swaging Tool Dies (DI2-10)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-8)
- LOCOLOC Swaging Tool Dies (DI2-9)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-6)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-4)
- WESTWARD Alloy Steel Die 1-1/2 In W, 7/16-14 UNC (CCT1060-110)
- IRWIN Self Alignment Tap & Die Set, 116 pc (1841432)
- Locoloc Die Sets