Shop All Die Sets
Locoloc
Swaging Tool Dies
Mfr # DI2-5
Zoro # G6134274
original price:
$302.00
9% off
new price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With HC-5010-R
- No. of Compressions Copper Oval Sleeve 2
- Cable Dia. 5/32 in
- No. of Compressions Aluminum Oval Sleeve 2
- Compatible Use With HC-5010-R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Dia. | 5/32 in |
Compatible Sleeve Size | 5/32 in |
Details
Item | Crimping Die |
For Use With | HC-5010-R |
No. of Compressions Copper Oval Sleeve | 2 |
No. of Compressions Aluminum Oval Sleeve | 2 |
Compatible Use With | HC-5010-R |
Compatible Use On | Aluminum and Copper Oval Sleeves |
Description
Crimping Die, Compatible Sleeve Size 5/32 in, Compatible Use On Aluminum and Copper Oval Sleeves, Compatible Use With HC-5010-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK BallPeen Hammer 16Oz (16S)
- WESTWARD 1/2 in Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 10 in L, Chrome Finish (4YP75)
- BONDHUS 5/8 In. Hex Long Arm L-Wrench With Proguard (12118)
- GREENLEE Cable Pulling Grip Set with Clevis (629)
- LOCOLOC Swaging Tool Dies (DI2-9)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-6)
- LOCOLOC Swaging Tool Dies (DI2-10)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-8)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-4)
- WESTWARD Alloy Steel Die 1-1/2 In W, 7/16-14 UNC (CCT1060-110)
- CHAMPION CUTTING TOOL 40 Piece 302 Plug Taps & CS30 Hex Dies Set, CHA (CHA CS40P)
- Locoloc Die Sets