Shop All Die Sets
Locoloc
Swaging Tool Dies
Mfr # DI2-10
Zoro # G6188515
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With HC-5010-R
- No. of Compressions Copper Oval Sleeve 4
- Cable Dia. 5/16 in
- No. of Compressions Aluminum Oval Sleeve 5
- Compatible Sleeve Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cable Dia. | 5/16 in |
Compatible Sleeve Size | 5/16 in |
Details
Item | Crimping Die |
For Use With | HC-5010-R |
No. of Compressions Copper Oval Sleeve | 4 |
No. of Compressions Aluminum Oval Sleeve | 5 |
Compatible Use On | Aluminum and Copper Oval Sleeves |
Compatible Use With | HC-5010-R |
Description
Crimping Die, Compatible Sleeve Size 5/16 in, Compatible Use On Aluminum and Copper Oval Sleeves, Compatible Use With HC-5010-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #54 (C23380)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34324)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A4)
- MIDWEST FASTENER 3/8" x 1/4" x 2-1/2" Socket Adapters 10PK (54065)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-6)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-8)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-4)
- LOCOLOC Swaging Tool Dies (DI2-5)
- LOCOLOC Swaging Tool Dies (DI2-9)
- WESTWARD Alloy Steel Die, M10x1-1/2 (CCT1060-140)
- WESTWARD Alloy Steel Die, 1/4-32 UNF (CCT1060-31)
- Locoloc Die Sets