Shop All Wire Rope Clips
Locoloc
Sleeve, Copper, 7/32 in., Nickel Plated
Mfr # SL2-7N
Zoro # G6070267
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8 in
- For Wire Rope Dia. 7/32 in
- Material Copper
- Finish Nickel Plated
- Standards MS51844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # SL2-7N
- Zoro # G6070267
- UPC # 736791025518
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Overall Length | 7/8 in |
For Wire Rope Dia. | 7/32 in |
Wire Rope Dia. | 7/32" |
Outside Diameter | 3/4 in |
Compatible Rope Diameter | 1/4 in |
Details
Item | Sleeve |
Material | Copper |
Finish | Nickel Plated |
Standards | MS51844 |
For Use With | Stainless Steel Wire |
Lifting Capability | For Lifting |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Compatible Rope Material | Stainless Steel |
Number of Compressions | 4 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/4 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 7/8 in, Outside Diameter 3/4 in, Number of Compressions 4, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Nickel, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Electric Chain Hoist, 1000 lb., 220V (VS-ECH-10-1PH)
- LOUISVILLE Rigid Pole Grip (PK-E04A)
- INDUSCO Hook, 1/4", Clevis Slip, G70, w/L (47400292)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Rigid (P12R-PRP060K-P3)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/4 in (259-8CTRH)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/1 in (259-2CTRH)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/32 in (259-3CTRH)
- LOCOLOC Sleeve, Copper, 3/16 in., Nickel Plated (SL2-6N)
- LOCOLOC Sleeve, Copper, 1/16 in., Nickel Plated (SL2-2N)
- LOCOLOC Sleeve, Copper, 5/32 in., Nickel Plated (SL2-5N)
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In (2VKK4)
- Locoloc Chains, Ropes & Cables