Shop All Wire Rope Clips
Locoloc
Sleeve, Copper, 7/16 in., Nickel Plated
Mfr # SL2-14N
Zoro # G6108584
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/4 in
- For Wire Rope Dia. 7/16 in
- Material Copper
- Finish Nickel Plated
- For Use With Stainless Steel Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # SL2-14N
- Zoro # G6108584
- UPC # 736791025631
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Overall Length | 1 3/4 in |
For Wire Rope Dia. | 7/16 in |
Wire Rope Dia. | 7/16" |
Compatible Rope Diameter | 7/16 in |
Outside Diameter | 1 1/4 in |
Details
Item | Sleeve |
Material | Copper |
Finish | Nickel Plated |
For Use With | Stainless Steel Wire |
Standards | MS51844 |
Lifting Capability | For Lifting |
Compatible Rope Material | Stainless Steel |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 7/16 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 1 3/4 in, Outside Diameter 1 1/4 in, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Nickel, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Hook, Gray, 2-1/2 in. L, SS, PK8 (BBSH)
- JUSTRITE Drum Cabinet Ramp, Yellow (25932)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 10 in. W (3241514-TRD24)
- LITTLE GIANT LADDERS 20-1/2ft. Telescoping Step Ladder, IA, Alm (10121)
- LOCOLOC Sleeve, Copper, 1/16 in., Nickel Plated (SL2-2N)
- LOCOLOC Sleeve, Copper, 5/32 in., Nickel Plated (SL2-5N)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/16 in (259-6CTRH)
- LOCOLOC Sleeve, Copper, 3/16 in., Nickel Plated (SL2-6N)
- LOCOLOC Sleeve, Copper, 1/8 in., Nickel Plated (SL2-4N)
- LOCOLOC Sleeve, Copper, 3/64 in., Nickel Plated (SL2-1.5N)
- CAMPBELL CHAIN & FITTINGS Campbell Electrogalvanized Malleable Iron Wire Rope Clip 1-1/2 in. L (T7670439)
- Locoloc Wire Rope Clips