Shop All Wire Rope Clips
Locoloc
Sleeve, Copper, 5/16 in., Nickel Plated
Mfr # SL2-10N
Zoro # G6131133
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1 1/8 in
- For Wire Rope Dia. 5/16 in
- Material Copper
- Standards MS51844
- For Use With Stainless Steel Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # SL2-10N
- Zoro # G6131133
- UPC # 736791025570
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Overall Length | 1 1/8 in |
For Wire Rope Dia. | 5/16 in |
Wire Rope Dia. | 5/16" |
Compatible Rope Diameter | 5/16 in |
Outside Diameter | 1 in |
Details
Item | Sleeve |
Material | Copper |
Standards | MS51844 |
For Use With | Stainless Steel Wire |
Finish | Nickel Plated |
Number of Compressions | 4 |
Compatible Rope Material | Stainless Steel |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 5/16 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 1 1/8 in, Outside Diameter 1 in, Number of Compressions 4, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Nickel, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 1" x 10Ft 400 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ S-HOOKS (S1005)
- THE BRUSH MAN 48” Nylon-Coated Adjustable Shock Cord (0-72”), 12PK (BUNGEE-NYLON-48)
- TYTAN INTERNATIONAL 20K GRN Sol Baler Twine (PBT20110TSDNBP)
- CHECKERS Wheel Chock, 8-1/4 In H, Urethane, Yellow (AT3512-RP-Y)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/1 in (259-2CTRH)
- LOCOLOC Sleeve, Copper, 3/16 in., Nickel Plated (SL2-6N)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/8 in (259-4CTRH)
- LOCOLOC Sleeve, Copper, 5/32 in., Nickel Plated (SL2-5N)
- LOCOLOC Sleeve, Copper, 1/16 in., Nickel Plated (SL2-2N)
- LOCOLOC Sleeve, Copper, 3/32 in., Nickel Plated (SL2-3N)
- DAYTON Wire Rope Clip and Thimble Kit, 1/4 In, SS (1DKL2)
- Locoloc Wire Rope Clips