Shop All Wire Rope Clips
Locoloc
Sleeve, Copper, 3/8 in., Nickel Plated
Mfr # SL2-12N
Zoro # G6121577
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/4 in
- For Wire Rope Dia. 3/8 in
- Material Copper
- Standards MS51844
- Wire Rope Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # SL2-12N
- Zoro # G6121577
- UPC # 736791025624
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Overall Length | 1 1/4 in |
For Wire Rope Dia. | 3/8 in |
Wire Rope Dia. | 3/8" |
Outside Diameter | 1 1/8 in |
Compatible Rope Diameter | 3/8 in |
Details
Item | Sleeve |
Material | Copper |
Standards | MS51844 |
Finish | Nickel Plated |
For Use With | Stainless Steel Wire |
Compatible Rope Material | Stainless Steel |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Lifting Capability | For Lifting |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 3/8 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 1 1/4 in, Outside Diameter 1 1/8 in, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Nickel, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF4-903-8)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Orange (22XW71)
- VESTIL V-Groove Pipe Mover 1000 lb Foam-Filled Wheels 17 x 30 (VGP-100-FF)
- VESTIL Toe Board, 91-3/8 in. Overall L (TOE-B-96-N)
- LOCOLOC Sleeve, Copper, 1/8 in., Nickel Plated (SL2-4N)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/32 in (259-3CTRH)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/16 in (259-6CTRH)
- LOCOLOC Sleeve, Copper, 1/4 in., Nickel Plated (SL2-8N)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/1 in (259-2CTRH)
- LOCOLOC Sleeve, Copper, 5/32 in., Nickel Plated (SL2-5N)
- US CARGO CONTROL 3/16" Galvanized Drop Forged Wire Rope Clips (25 pack) (GDFWRC316-25PK)
- Locoloc Chains, Ropes & Cables