Shop All Wire Rope Clips
Locoloc
Sleeve, Copper, 3/64 in., Nickel Plated
Mfr # SL2-1.5N
Zoro # G6129882
product price: $0.21
/ea
$0.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/8 in
- For Wire Rope Dia. 3/64 in
- Material Copper
- For Use With Stainless Steel Wire
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # SL2-1.5N
- Zoro # G6129882
- UPC # 736791025334
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Overall Length | 3/8 in |
For Wire Rope Dia. | 3/64 in |
Wire Rope Dia. | 3/64" |
Compatible Rope Diameter | 1/16 in |
Outside Diameter | 1/4 in |
Details
Item | Sleeve |
Material | Copper |
For Use With | Stainless Steel Wire |
Finish | Nickel Plated |
Standards | MS51844 |
Lifting Capability | For Lifting |
Number of Compressions | 2 |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 3/8 in, Outside Diameter 1/4 in, Number of Compressions 2, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Nickel, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-71678-MRI-4)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- PROSOURCE Bungee Cord Flat 17Mmx15In (FH92106-1)
- ZORO SELECT Swivel Plate Caster, TPR, 3 in., 190 lb. (P14S-RP030K-12)
- LOCOLOC Sleeve, Copper, 3/16 in., Nickel Plated (SL2-6N)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/8 in (259-4CTRH)
- LOCOLOC Sleeve, Copper, 1/16 in., Nickel Plated (SL2-2N)
- LOCOLOC Sleeve, Copper, 5/32 in., Nickel Plated (SL2-5N)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/16 in (259-6CTRH)
- LOCOLOC Sleeve, Copper, 1/8 in., Nickel Plated (SL2-4N)
- CROSBY Wire Rope Clip, U-Bolt, 1-1/8in (1010257)
- Locoloc Chains, Ropes & Cables