Shop All Wire Rope Clips
Locoloc
Sleeve, Copper, 3/16 in., Nickel Plated
Mfr # SL2-6N
Zoro # G6117413
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- For Wire Rope Dia. 3/16 in
- Material Copper
- Wire Rope Dia. 3/16"
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # SL2-6N
- Zoro # G6117413
- UPC # 736791025488
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Overall Length | 1 in |
For Wire Rope Dia. | 3/16 in |
Wire Rope Dia. | 3/16" |
Outside Diameter | 5/8 in |
Compatible Rope Diameter | 3/16 in |
Details
Item | Sleeve |
Material | Copper |
Finish | Nickel Plated |
For Use With | Stainless Steel Wire |
Standards | MS51844 |
Lifting Capability | For Lifting |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Number of Compressions | 4 |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 3/16 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 1 in, Outside Diameter 5/8 in, Number of Compressions 4, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Nickel, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP M-18 Loading Dock Bumper (M-M18)
- VESTIL Steel DC Power Jib Crane 3-5' Boom (WTJ-20-3-DC)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 120 lb (PRE30223ZN-TPU)
- FLEMING SUPPLY Fleming Supply 24" Bungee Cords 10 Pack (659951BUC)
- LOCOLOC Sleeve, Copper, 1/4 in., Nickel Plated (SL2-8N)
- LOCOLOC Sleeve, Copper, 1/8 in., Nickel Plated (SL2-4N)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/4 in (259-8CTRH)
- LOCOLOC Sleeve, Copper, 3/32 in., Nickel Plated (SL2-3N)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/8 in (259-4CTRH)
- LOCOLOC Sleeve, Copper, 1/16 in., Nickel Plated (SL2-2N)
- MIDWEST FASTENER 1/2" Wire Rope Clips 25PK (54675)
- Locoloc Wire Rope Clips