Shop All Wire Rope Clips
Locoloc
Sleeve, Copper, 1/8 in., Nickel Plated
Mfr # SL2-4N
Zoro # G6131264
product price: $0.70
/ea
$0.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- For Wire Rope Dia. 1/8 in
- Material Copper
- Finish Nickel Plated
- Standards MS51844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # SL2-4N
- Zoro # G6131264
- UPC # 736791025426
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Overall Length | 1/2 in |
For Wire Rope Dia. | 1/8 in |
Wire Rope Dia. | 1/8" |
Compatible Rope Diameter | 1/8 in |
Outside Diameter | 1/2 in |
Details
Item | Sleeve |
Material | Copper |
Finish | Nickel Plated |
Standards | MS51844 |
For Use With | Stainless Steel Wire |
Lifting Capability | For Lifting |
Number of Compressions | 3 |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/8 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 1/2 in, Outside Diameter 1/2 in, Number of Compressions 3, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Nickel, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gate Caster, Rubber, 2 in., 100 lb. (32J780)
- KINGCORD 3/8 in. x 600 ft. Red/White Solid Braid Polypropylene Derby Rope (300501)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051BK)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB820-11 (24-3100)
- LOCOLOC Sleeve, Copper, 1/16 in., Nickel Plated (SL2-2N)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/8 in (259-4CTRH)
- LOCOLOC Sleeve, Copper, 3/64 in., Nickel Plated (SL2-1.5N)
- LOCOLOC Sleeve, Copper, 3/16 in., Nickel Plated (SL2-6N)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/4 in (259-8CTRH)
- LOCOLOC Sleeve, Copper, 3/32 in., Nickel Plated (SL2-3N)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/16 in (259-6CTRH)
- Locoloc Chains, Ropes & Cables