Shop All Wire Rope Clips
Locoloc
Sleeve, Copper, 1/2 in., Nickel Plated
Mfr # SL2-16N
Zoro # G6074686
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 7/8 in
- For Wire Rope Dia. 1/2 in
- Material Copper
- Wire Rope Dia. 1/2"
- Standards MS51844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # SL2-16N
- Zoro # G6074686
- UPC # 736791025648
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Overall Length | 1 7/8 in |
For Wire Rope Dia. | 1/2 in |
Wire Rope Dia. | 1/2" |
Compatible Rope Diameter | 1/2 in |
Outside Diameter | 1 1/2 in |
Details
Item | Sleeve |
Material | Copper |
Standards | MS51844 |
Finish | Nickel Plated |
For Use With | Stainless Steel Wire |
Lifting Capability | For Lifting |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/2 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 1 7/8 in, Outside Diameter 1 1/2 in, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Nickel, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Silver (UU1802TX4)
- ZORO SELECT Rope, 600ft, Wht/Grn Tracer, 1260lb, Polystr (660200-00600-007)
- JET Hand Chain Hoist W/ 15ft Lift, 1-1/2Ton (S90-150-15)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 900 lb (18EG05229S)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/1 in (259-2CTRH)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/4 in (259-8CTRH)
- LOCOLOC Sleeve, Copper, 1/8 in., Nickel Plated (SL2-4N)
- LOCOLOC Sleeve, Copper, 5/32 in., Nickel Plated (SL2-5N)
- LOCOLOC Sleeve, Copper, 1/16 in., Nickel Plated (SL2-2N)
- LOCOLOC Sleeve, Copper, 3/16 in., Nickel Plated (SL2-6N)
- LOOS Plain Ball, 303 SE/304, Cable Size 1/16 (BA3-2)
- Locoloc Chains, Ropes & Cables