Shop All Wire Rope Clips
Locoloc
Sleeve, Copper, 1/16 in., Nickel Plated
Mfr # SL2-2N
Zoro # G6225572
$0.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/8 in
- For Wire Rope Dia. 1/16 in
- Material Copper
- Wire Rope Dia. 1/16"
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Locoloc
- MFR # SL2-2N
- Zoro # G6225572
- UPC # 736791025365
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Overall Length | 3/8 in |
For Wire Rope Dia. | 1/16 in |
Wire Rope Dia. | 1/16" |
Outside Diameter | 1/4 in |
Compatible Rope Diameter | 1/16 in |
Details
Item | Sleeve |
Material | Copper |
Finish | Nickel Plated |
For Use With | Stainless Steel Wire |
Standards | MS51844 |
Compatible Strand Classification | 3 x 7, 6 x 19, 7 x 19, 7 x 7 |
Number of Compressions | 2 |
Lifting Capability | For Lifting |
Compatible Rope Material | Stainless Steel |
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/16 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 3/8 in, Outside Diameter 1/4 in, Number of Compressions 2, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Nickel, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO Number 10 .3125 in. x 1200 ft. Buffalo Cotton Sash Cord Spool (46-107)
- TMI Strip Door, 7 ft. Opening Height, Yellow (999-00809)
- US CARGO CONTROL Twin Clevis Link - Grade 70- 3/8" (DCL3870)
- DAYTON Keg/Case Truck, 500 lb. (4W324)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/1 in (259-2CTRH)
- LOCOLOC Sleeve, Copper, 5/32 in., Nickel Plated (SL2-5N)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/32 in (259-3CTRH)
- LOCOLOC Sleeve, Copper, 1/4 in., Nickel Plated (SL2-8N)
- LOCOLOC Sleeve, Copper, 3/64 in., Nickel Plated (SL2-1.5N)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/8 in (259-4CTRH)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 5/8" (1010177)
- Locoloc Wire Rope Clips