Shop All Cable Swaging Tools
Locoloc
Locoloc® Hand Swaging Tool, Multi-Groove, Steel
Mfr # #1-3-SBHS
Zoro # G6192864
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Multi-Groove
- For Cable Size (In.) 1/32 in, 3/64 in, 1/16 in, 3/32 in
- Handle Length 6 in
- Jaw Material Steel
- Overall Cutter L (In.) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # #1-3-SBHS
- Zoro # G6192864
- UPC # 736791002427
- Country of Origin United States
- Category Cable Swaging Tools
Dimensions
For Cable Size (In.) | 1/32 in, 3/64 in, 1/16 in, 3/32 in |
Handle Length | 6 in |
Handle Length (In.) | 6 in |
Overall Length | 12 |
Compatible Copper Stop Sleeve Size | 1/32 in, 3/64 in, 1/16 in, 3/32 in |
Tool Length | 12 in |
Compatible Aluminum Stop Sleeve Size | 1/32 in, 3/64 in, 1/16 in |
Compatible Steel Oval Sleeve Size | 1/32 in |
Compatible Copper Oval Sleeve Size | 1/32 in, 3/64 in, 1/16 in, 3/32 in |
Compatible Aluminum Oval Sleeve Size | 1/32 in, 3/64 in, 1/16 in |
Compatible Cable Size | 1/32 in, 3/64 in, 1/16 in, 3/32 in |
Compatible Sleeve Size | 1/32 in, 3/64 in, 1/16 in, 3/32 in |
Description
Hand Swaging Tool, Product Type Hand Swager, Number of Cavities 4, Tool Length 12 in, Includes Cable Cutter No, Application Used for Making Loops and Splicing, Compatible Aluminum Oval Sleeve Size 1/32 in, 3/64 in, 1/16 in, Compatible Aluminum Stop Sleeve Size 1/32 in, 3/64 in, 1/16 in, Compatible Cable Size 1/32 in, 3/64 in, 1/16 in, 3/32 in, Compatible Copper Oval Sleeve Size 1/32 in, 3/64 in, 1/16 in, 3/32 in, Compatible Copper Stop Sleeve Size 1/32 in, 3/64 in, 1/16 in, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Aviation Snip, Right Curves/Straight, 9 3/4 in, Stainless Steel (MWT-SS6510R)
- IRWIN Hanson 19/64 in. X 19/64 in. D Carbon Steel Spiral Screw Extractor 7 in. 1 pc (53405)
- MILWAUKEE TOOL SDS Plus 1" - 1-1/2" Thin Wall Core Bit 8" Adapter Shank (48-03-3545)
- XCELITE 5/16" 8" Round (R5168N)
- LOCOLOC Hand Swaging Tool, Steel (00-2-3LL)
- ZORO SELECT Multi-Size Swaging Tool (1DMV2)
- ZORO SELECT Swaging Tool, Size 1/16, 3/32, 1/8 In (1DMU9)
- ZORO SELECT Swaging Tool, Size 5/32, 1/4, 5/16 In (1DMV4)
- ZORO SELECT Swaging Tool, Cable Size 3/8 In (1DMV3)
- LOOS Hand Swaging Tool, Hydraulic, 1/4-1/2 (#3-H)
- LOOS Locoloc® Hand Swaging Kit, Oval & Stop Aluminum (AZP KIT)
- Locoloc Knives, Cutters & Snips