Shop All Cable Swaging Tools
Locoloc
Hand Swaging Tool, Steel
Mfr # 00-2-3LL
Zoro # G5384881
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Cable Size (In.) 1/8, 3/16
- Handle Length 13.6 in
- Jaw Material Steel
- Overall Cutter L (In.) 20
- Handle Length (In.) 13 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # 00-2-3LL
- Zoro # G5384881
- UPC # 736791002205
- Country of Origin United States
- Category Cable Swaging Tools
Dimensions
For Cable Size (In.) | 1/8, 3/16 |
Handle Length | 13.6 in |
Handle Length (In.) | 13 5/8 in |
Overall Length | 20 |
Tool Length | 20 in |
Compatible Cable Size | 1/8 in, 3/16 in |
Details
Item | Hand Swaging Tool |
Jaw Material | Steel |
Overall Cutter L (In.) | 20 |
Function | Swaging Life Line Fittings on to Lifeline Cable |
Product Type | Hand Swager |
Cable Cutter Included | Swaging Tool Only |
Tool Function | Swaging Life Line Fittings on to Lifeline Cable |
Includes Cable Cutter | No |
Description
Hand Swaging Tool, Product Type Hand Swager, Tool Length 20 in, Includes Cable Cutter No, Compatible Cable Size 1/8 in, 3/16 in, Handle Length 13.6 in, Jaw Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Heavy-Duty Rivet Tool (381438)
- HHIP MT2 5/8" Tailstock Turret Tool Holder (3900-4910)
- GREY PNEUMATIC 14 PC 1/2" DR STD LENGTH FRACTIONAL UNIVERSAL SET (1314U)
- RIDGID Cord, 115V, with Plug (89155)
- LOCOLOC Locoloc® Hand Swaging Tool, Multi-Groove, Steel (#1-3-SBHS)
- LOOS Locoloc® Hand Swaging Tool, 5/16 Alum & Copper (0-5/16)
- LOOS Hand Swaging Tool, Hydraulic, 1/4-1/2 (#3-H)
- LOOS Portable Swaging Machine, 1/16-3/16 In (M1)
- LOOS Portable Swaging Machine Kit, 1/16-3/16 (M1-K)
- ZORO SELECT Swaging Tool, Size 5/32, 1/4, 5/16 In (1DMV4)
- URREA Basic coaxial cable tool set of 9 pieces. (314K)
- Locoloc Cable Swaging Tools