Shop All Wire Rope Clips
Locoloc
Coarse Thread Stud, Ext, Right Hnd, 5/32 in
Mfr # 259-5CTRH
Zoro # G6197755
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread External
- Cable Size 5/32 in
- Thread Direction Right Hand
- Thread Size 1/4"-20
- After Swage Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # 259-5CTRH
- Zoro # G6197755
- UPC # 736791023057
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 5/32 in |
Thread Size | 1/4"-20 |
After Swage Dia. | 1/4 in |
Thread Length | 1 3/8 in |
Swaged Outside Diameter | 1/4 in |
Compatible Rope Diameter | 5/32 in |
Details
Item | Coarse Thread Stud |
Thread | External |
Thread Direction | Right Hand |
Material | 304 Stainless steel |
Standards | Commercial |
For Use With | Stainless Steel Cable |
Compatible Rope Material | Stainless Steel |
Lifting Capability | For Lifting |
Stud Type | Stud |
Thread Type | External |
Description
Wire Rope Stud, Compatible Rope Diameter 5/32 in, Thread Length 1 3/8 in, Thread Size 1/4 In.-20, Thread Type External, Swaged Outside Diameter 1/4 in, Compatible Rope Material Stainless Steel, Material Stainless Steel, Stud Type Stud, Fitting Type Swage, Thread Direction Right Hand, Lifting Capability For Lifting, Standards Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (U31)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Orange (22XW89)
- CASTERHQ Phenolic Wheel 3-1/4"x2" (PHW34X2)
- ERICKSON 1.5"X15Ft 5500 lb Ratchet Strap Yellow (32200)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/8 in (259-4CTRH)
- LOCOLOC Sleeve, Copper, 1/16 in., Nickel Plated (SL2-2N)
- LOCOLOC Sleeve, Copper, 3/64 in., Nickel Plated (SL2-1.5N)
- LOCOLOC Sleeve, Copper, 1/4 in., Nickel Plated (SL2-8N)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/16 in (259-6CTRH)
- LOCOLOC Sleeve, Copper, 5/32 in., Nickel Plated (SL2-5N)
- LOOS Eye End Fitting, 316 S.S, Size 1/4 (668-8X)
- Locoloc Chains, Ropes & Cables