Shop All Wire Rope Clips
Locoloc
Coarse Thread Stud, Ext, Right Hnd, 3/32 in
Mfr # 259-3CTRH
Zoro # G6069987
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread External
- Cable Size 3/32 in
- Thread Size #10-24
- Thread Direction Right Hand
- After Swage Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # 259-3CTRH
- Zoro # G6069987
- UPC # 736791023033
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 3/32 in |
Thread Size | #10-24 |
After Swage Dia. | 3/16 in |
Thread Length | 1 13/64 in |
Compatible Rope Diameter | 3/32 in |
Swaged Outside Diameter | 3/16 in |
Details
Item | Coarse Thread Stud |
Thread | External |
Thread Direction | Right Hand |
Material | 304 Stainless steel |
For Use With | Stainless Steel Cable |
Standards | Commercial |
Compatible Rope Material | Stainless Steel |
Stud Type | Stud |
Lifting Capability | For Lifting |
Thread Type | External |
Description
Wire Rope Stud, Compatible Rope Diameter 3/32 in, Thread Length 1 13/64 in, Thread Size #10-24, Thread Type External, Swaged Outside Diameter 3/16 in, Compatible Rope Material Stainless Steel, Material Stainless Steel, Stud Type Stud, Fitting Type Swage, Thread Direction Right Hand, Lifting Capability For Lifting, Standards Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Gray (EET-2-902ME-10)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 2 In, PK10 (MB700260)
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Aluminum Plate 500lb (DHHT-500A-ANP)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/16 in (259-6CTRH)
- LOCOLOC Sleeve, Copper, 1/8 in., Nickel Plated (SL2-4N)
- LOCOLOC Sleeve, Copper, 3/64 in., Nickel Plated (SL2-1.5N)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/1 in (259-2CTRH)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/4 in (259-8CTRH)
- LOCOLOC Sleeve, Copper, 5/32 in., Nickel Plated (SL2-5N)
- MIDWEST FASTENER 1/2" Wire Rope Clips 25PK (54675)
- Locoloc Wire Rope Clips