Shop All Wire Rope Clips
Locoloc
Coarse Thread Stud, Ext, Right Hnd, 1/8 in
Mfr # 259-4CTRH
Zoro # G6152474
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread External
- Cable Size 1/8 in
- Thread Direction Right Hand
- Thread Size 1/4"-20
- After Swage Dia. 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # 259-4CTRH
- Zoro # G6152474
- UPC # 736791023040
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Cable Size | 1/8 in |
Thread Size | 1/4"-20 |
After Swage Dia. | 7/32 in |
Thread Length | 1 3/8 in |
Swaged Outside Diameter | 7/32 in |
Compatible Rope Diameter | 1/8 in |
Details
Item | Coarse Thread Stud |
Thread | External |
Thread Direction | Right Hand |
Material | 304 Stainless steel |
Standards | Commercial |
For Use With | Stainless Steel Cable |
Compatible Rope Material | Stainless Steel |
Lifting Capability | For Lifting |
Stud Type | Stud |
Thread Type | External |
Description
Wire Rope Stud, Compatible Rope Diameter 1/8 in, Thread Length 1 3/8 in, Thread Size 1/4 In.-20, Thread Type External, Swaged Outside Diameter 7/32 in, Compatible Rope Material Stainless Steel, Material Stainless Steel, Stud Type Stud, Fitting Type Swage, Thread Direction Right Hand, Lifting Capability For Lifting, Standards Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Horn Cleat, Nylon, 3 7/8", 3/16" Faster (RF521)
- BALLYMORE 123 in H Steel Folding Rolling Ladder, 9 Steps, 350 lb Load Capacity (FAWL-9-P)
- CM CM Series 622 Hand Chain Hoist 1/2 Ton Capacity 10' Lift (2255A)
- CHASE Swinging Door, 8 x 3 ft, Metallic Gray (3696RMGR)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/4 in (259-8CTRH)
- LOCOLOC Sleeve, Copper, 1/16 in., Nickel Plated (SL2-2N)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 3/16 in (259-6CTRH)
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/1 in (259-2CTRH)
- LOCOLOC Sleeve, Copper, 5/32 in., Nickel Plated (SL2-5N)
- LOCOLOC Sleeve, Copper, 3/32 in., Nickel Plated (SL2-3N)
- LOOS Eye End Fitting, 304 S.S, Size 3/16 (MS20668-6)
- Locoloc Wire Rope Clips