Shop All Clevis Pins
Locoloc
Clevis Pin, Stnless Steel, Pin Dia 9/16 In
Mfr # PI1-14
Zoro # G6131151
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # PI1-14
- Zoro # G6131151
- UPC # 736791021947
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 9/16 in |
Usable Length | 1 in |
Fastener Length | 1 11/32 in |
Overall Length | 1-11/32" |
Length | 1 7/32 in |
Pin Diameter | 9/16 in |
Maximum Usable Length | 1 in |
Maximum Hole Size | 0.1405 in |
Head Diameter | 23/32 in |
Shank Length | 1 11/32 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 23/32 in, Maximum Usable Length 1 in, Maximum Hole Size 0.1405 in, Shank Length 1 11/32 in, System of Measurement Inch, Manufacturer Location Made in USA*, Pin Diameter 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51030.011.0043)
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.63 in L, Rubber, 10 PK (347102/388)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 25 PK (AN960-C816L)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 51/64 in L, Aluminum Body, 250 PK (AD610ABS200)
- LOCOLOC 3/8" x 31/32" Locoloc Clevis Pin, Stainless Steel (PI1-8)
- LOCOLOC 1/2" x 1-1/8" Locoloc Clevis Pin, Stainless Steel (PI1-12)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 7/16 In (PI1-10)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 5/16 In (PI1-6)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia. 5/8 In (PI1-16)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 1/4 In (PI1-5)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x1 1/4 L, PK25 (WWG-CLP-200)
- Locoloc Clevis Pins