Shop All Clevis Pins
Locoloc
Clevis Pin, Stnless Steel, Pin Dia. 5/8 In
Mfr # PI1-16
Zoro # G6124885
original price:
$26.40
15% off
new price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # PI1-16
- Zoro # G6124885
- UPC # 736791021954
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8 in |
Usable Length | 1 1/16 in |
Fastener Length | 1 7/16 in |
Length | 1 5/16 in |
Overall Length | 1-7/16" |
Pin Diameter | 5/8 in |
Head Diameter | 13/16 in |
Maximum Hole Size | 0.172 in |
Shank Length | 1 7/16 in |
Maximum Usable Length | 1 1/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 1 1/16 in, Maximum Hole Size 0.172 in, Shank Length 1 7/16 in, System of Measurement Inch, Manufacturer Location Made in USA*, Pin Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD TZ Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated, 10 PK (2112412)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-1/2 in Shaft Dia (CG-350ST OIL)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1, PK100 (U01080.031.0100)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 7/16 in Dia., PK10 (WWG-LPZ-437-1343)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 1/4 In (PI1-5)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 7/16 In (PI1-10)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 5/16 In (PI1-6)
- LOCOLOC 3/8" x 31/32" Locoloc Clevis Pin, Stainless Steel (PI1-8)
- LOCOLOC 3/16" x 7/16" Locoloc Clevis Pin, Stainless Steel (PI1-3)
- LOCOLOC 1/2" x 1-1/8" Locoloc Clevis Pin, Stainless Steel (PI1-12)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0125)
- Locoloc Clevis Pins