Shop All Cable and Wire Cutters
Locoloc
8" Cable Cutter, Shear Cut
Mfr # CP
Zoro # G6136541
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application For Steel Strapping and Banding
- Overall Length 8 in
- Cutting Action Shear
- Handle Material Steel
- Features Blades and center bolt made of high-quality hardened steel for exceptional performance and durability, Thumb catch designed for one-handed operation. Pressed steel handles with non-slip grips.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Locoloc
- MFR # CP
- Zoro # G6136541
- UPC # 736791001512
- Country of Origin Switzerland
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 in |
Details
Primary Application | For Steel Strapping and Banding |
Cutting Action | Shear |
Handle Material | Steel |
Features | Blades and center bolt made of high-quality hardened steel for exceptional performance and durability, Thumb catch designed for one-handed operation. Pressed steel handles with non-slip grips. |
Cutting Capacity Soft Steel | 3/4 in |
Item | Cable Cutter |
Handle Design | Plastic Coated Grip |
Jaw Material | Steel |
Handle Color | Red |
Grip Material | Plastic |
Material Application | Cardboard, Leather, Mesh, Packing Straps, Plastic, Rubber, Sheet Metal, Wire, Wood |
Weight | 0.6 lb |
Includes Cushioned Grip | No |
Handle Style | Non Slip Grip |
Application | For Clean and Precise Cutting of Wood, Paper, Cardboard, Wire, Sheet Metal, Mesh, Leather, Packing Straps, Rubber, etc |
Description
This LOCOLOC 8" Cable Cutter is the perfect tool for cutting steel strapping and banding. It has a thumb catch designed for one-handed operation, which allows you to make fast work of your job. This shear cut cable cutter is built with a plastic coated grip handle that ensures it stays in your hand when you are working. The thumb catch makes it easy to use this 8" cable cutter, even when you are wearing gloves. With a 3/4 in. cutting capacity on soft steel, this durable cable cutter will get the job done quickly and efficiently. The LOCOLOC Cable Cutter is an efficient tool that gets the job done quickly so you can move on to other tasks without delay.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 27 Drill Size, Wire, 00595 Drill (480N027)
- ERICKSON Spare Part, Turn Torx-Wrench Tx15 (170.025)
- IDEAL Crimper, RG-59, RG-6, 13" L (30-503)
- LOCOLOC 29" Cable Cutter, Shear Cut (C112)
- EREM Pcb Cutter 0.030/0.8Mm (530E08)
- CRESCENT H.K. PORTER Hard Cable Ratchet Cutter (8690FH)
- WIHA Electronic Diagonal Cutters Full Flush (56813)
- POWERWELD Cable Cutters (PW52)
- WIHA 8" Insulated Cable Cutter, Shear Cut (32927)
- GREENLEE Cable Cutter, 718 (718)
- Locoloc Knives, Cutters & Snips