Shop All Cable and Wire Cutters
Locoloc
7-3/4" Cable Cutter, Shear Cut
Mfr # CDO
Zoro # G6111786
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Hardest Barbed Wire
- Overall Length 7 3/4 in
- Cutting Action Shear
- Features FELCO's innovative triangular cut allows you to progressively cut cable wires and at the same time avoid squashing of strands. Thanks to this feature, Hardened and tempered blades for cutting the strongest of cables, it is generally not necessary to tie t
- Cutting Capacity Wire Rope 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # CDO
- Zoro # G6111786
- UPC # 736791001734
- Country of Origin Switzerland
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7 3/4 in |
Details
Primary Application | Cuts Hardest Barbed Wire |
Cutting Action | Shear |
Features | FELCO's innovative triangular cut allows you to progressively cut cable wires and at the same time avoid squashing of strands. Thanks to this feature, Hardened and tempered blades for cutting the strongest of cables, it is generally not necessary to tie t |
Cutting Capacity Wire Rope | 3/16 in |
Handle Design | Plastic Coated Grip |
Item | Cable Cutter |
Jaw Material | Steel |
Weight | 0.5 lb |
Handle Color | Black |
Material Application | Cable |
Grip Material | Plastic |
Includes Cushioned Grip | No |
For Wire/Cable Type | Electrical/Data Cable |
Application | For Cutting Barbed Wire |
Description
Cable Cutter, Cutting Action Shear, Features FELCO's innovative triangular cut allows you to progressively cut cable wires and at the same time avoid squashing of strands. Thanks to this feature, Hardened and tempered blades for cutting the strongest of cables, it is generally not necessary to tie t, For Wire/Cable Type Electrical/Data Cable, Grip Material Plastic, Handle Color Black, Includes Cushioned Grip No, Jaw Material Steel, Material Application Cable, Overall Length 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/8-24 UNF (403157)
- KO-KEN Stud puller 6mm 21mm Hex 65mm 1/2 Sq. Drive (4100M-6)
- CRESCENT 9 mm X 9 12 Point Metric Combination Wrench 5.91 in. L 1 pc (CCW20-05)
- MORSE Circular Saw Blade, 14 in Blade, 66 Teeth (102841-WWG)
- LOCOLOC 29" Cable Cutter, Shear Cut (C112)
- LOCOLOC 8" Cable Cutter, Shear Cut (CP)
- MILWAUKEE TOOL Comfort Grip Cable Cutting Pliers (48-22-6104)
- KNIPEX Cable Cutter (95 32 320)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 26 165)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage, Ergonomic Grip (95 32 320)
- KLEIN TOOLS Cable Splicer's Knife, 6-1/2-Inch (44200)
- Locoloc Cable and Wire Cutters