Shop All Clevis Pins
Locoloc
3/16" x 7/16" Locoloc Clevis Pin, Stainless Steel
Mfr # PI1-3
Zoro # G6064913
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # PI1-3
- Zoro # G6064913
- UPC # 736791021855
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 5/16 in |
Fastener Length | 1/2 in |
Overall Length | 1/2" |
Length | 7/16 in |
Maximum Usable Length | 5/16 in |
Pin Diameter | 3/16 in |
Shank Length | 1/2 in |
Head Diameter | 5/16 in |
Maximum Hole Size | 0.081 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 5/16 in, Maximum Hole Size 0.081 in, Shank Length 1/2 in, System of Measurement Inch, Manufacturer Location Made in USA*, Pin Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish (461278)
- ZORO SELECT Lock Nut, 9/16"-18, Steel, Wax, 200 PK (57NY)
- GRIP-RITE Common Nail, 5 in L, 40D, Steel, Hot Dipped Galvanized Finish, 4 ga (40HGC)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X12)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 5/16 In (PI1-6)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia. 5/8 In (PI1-16)
- LOCOLOC 1/2" x 1-1/8" Locoloc Clevis Pin, Stainless Steel (PI1-12)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 7/16 In (PI1-10)
- LOCOLOC 3/8" x 31/32" Locoloc Clevis Pin, Stainless Steel (PI1-8)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 1/4 In (PI1-5)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/4 in. (U51798.075.0500)
- Locoloc Clevis Pins