Shop All Clevis Pins
Locoloc
3/16" x 17/32" Locoloc Clevis Pin, Stainless Steel
Mfr # PI1-4
Zoro # G6190396
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # PI1-4
- Zoro # G6190396
- UPC # 736791021862
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 13/32 in |
Fastener Length | 19/32 in |
Overall Length | 19/32" |
Length | 17/32 in |
Pin Diameter | 3/16 in |
Maximum Hole Size | 0.081 in |
Maximum Usable Length | 13/32 in |
Head Diameter | 5/16 in |
Shank Length | 19/32 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 13/32 in, Maximum Hole Size 0.081 in, Shank Length 19/32 in, System of Measurement Inch, Manufacturer Location Made in USA*, Pin Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 25 PK (M51060.120.0035)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081604GR)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 8 Inserts (EZ-901032-20)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (U09100.037.0250)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 5/16 In (PI1-6)
- LOCOLOC 3/16" x 7/16" Locoloc Clevis Pin, Stainless Steel (PI1-3)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 7/16 In (PI1-10)
- LOCOLOC 1/2" x 1-1/8" Locoloc Clevis Pin, Stainless Steel (PI1-12)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia. 5/8 In (PI1-16)
- LOCOLOC 3/8" x 31/32" Locoloc Clevis Pin, Stainless Steel (PI1-8)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0350)
- Locoloc Clevis Pins