Shop All Cable and Wire Cutters
Locoloc
22" Cable Cutter, Shear Cut
Mfr # C108
Zoro # G6214117
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Shrouds, Stays, Halyards, and Other Rigging of Hi-Tensile Wire Rope
- Overall Length 22 in
- Cutting Action Shear
- Handle Material Aluminum
- Handle Type Plastic Coated Forged Aluminum Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # C108
- Zoro # G6214117
- UPC # 736791001697
- Country of Origin Switzerland
- Category Cable and Wire Cutters
Dimensions
Overall Length | 22 in |
For Maximum Diameter Soft Steel | 5/16 in |
For Maximum Diameter Hard Steel | 5/16 in |
For Maximum Diameter ACSR Conductor | 5/16 in |
For Maximum Diameter Stainless Steel | 5/16 in |
For Maximum Diameter Medium Steel | 5/16 in |
Description
Cable Cutter, Cutting Action Shear, Features FELCO's innovative triangular cut allows you to progressively cut cable wires and at the same time avoid squashing of strands. Thanks to this feature, Hardened and tempered blades for cutting the strongest of cables, it is generally not necessary to tie t, For Maximum Diameter Hard Steel 5/16 in, For Maximum Diameter Stainless Steel 5/16 in, For Maximum Diameter ACSR Conductor 5/16 in, For Maximum Diameter Medium Steel 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Mica Insulation (827)
- HOUGEN 15/16 in. X 1 in. RotaLoc Plus Annular Cutter (17830)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 2.0mm (97325)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 30mm (80826)
- LOCOLOC 29" Cable Cutter, Shear Cut (C112)
- LOCOLOC 8" Cable Cutter, Shear Cut (CP)
- WESTWARD 10" Cable Cutter, Ratchet, 600 MCM (10D455)
- EATON B-LINE Wire Rope Cutter, For Kwik Wire (TM) (BKCC)
- IDEAL 14" Cable Cutter, Shear Cut (35-031)
- FELCO 13" Locoloc® Cable Cutter, Shear Cut (C9)
- CABLE PREP 8" Cable Cutter 25/32" (CC-8002)
- Locoloc Knives, Cutters & Snips