Shop All Clevis Pins
Locoloc
1/2" x 1-1/8" Locoloc Clevis Pin, Stainless Steel
Mfr # PI1-12
Zoro # G6178706
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locoloc
- MFR # PI1-12
- Zoro # G6178706
- UPC # 736791021930
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 31/32 in |
Fastener Length | 1 1/4 in |
Length | 1 1/8 in |
Overall Length | 1-1/4" |
Maximum Hole Size | 0.172 in |
Pin Diameter | 1/2 in |
Head Diameter | 11/16 in |
Shank Length | 1 15/64 in |
Maximum Usable Length | 31/32 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 11/16 in, Maximum Usable Length 31/32 in, Maximum Hole Size 0.172 in, Shank Length 1 15/64 in, System of Measurement Inch, Manufacturer Location Made in USA*, Pin Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/4 in Sq, 6 PK (62628)
- ZORO SELECT Hex Nut, M72-6.00, Steel, Class 8, Black Oxide, 58 mm Ht (M01100.720.0001)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 8 mm Steel, Zinc Plated Finish, 30 PK (73726)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 3 1/2 in Lg (BULK-BOLT-2320)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 5/16 In (PI1-6)
- LOCOLOC 3/16" x 7/16" Locoloc Clevis Pin, Stainless Steel (PI1-3)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 1/4 In (PI1-5)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia. 5/8 In (PI1-16)
- LOCOLOC 3/8" x 31/32" Locoloc Clevis Pin, Stainless Steel (PI1-8)
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 7/16 In (PI1-10)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x4 1/2 In L (WWG-CLPS-109)
- Locoloc Clevis Pins