Shop All Wardrobe Lockers
Lockup
Wardrobe Locker, 36 in W, 18 in D, 82 in H, (3) Tier, (3) Wide, Gray
Mfr # LUPE-3W3T-PC1S-02-31-A
Zoro # G1821508
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,534.99
Free 30-Day Returns
Key Features
- Locker Configuration (3) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 82 in
- Opening Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockup
- MFR # LUPE-3W3T-PC1S-02-31-A
- Zoro # G1821508
- Country of Origin China
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 82 in |
Opening Width | 9 1/4 in |
Opening Depth | 16 7/8 in |
Overall WxD | 36 in x 18 in |
Opening WxDxH | 9 1/4 in x 16 7/8 in |
Opening WxH | 9 1/4 in |
Overall WxDxH | 36 in x 18 in x 82 in |
Description
Wardrobe Locker, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Clearview, Locker Color Gray, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 82 in, Overall Width 36 in, Handle Type Pull, Includes Closed Base, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 16 7/8 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x60in, LdCap 800lb (1260C)
- TENNSCO Divider, 12-1/2in.Wx7/64in.D, Steel (WBDD-12)
- 80/20 Cabinet Handle, Aluminum 5", Black (2884)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H (EF4123.GY1)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Blue (33361BLU)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3228-1HG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Gray (STK-121860-1 MED GR)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Light Gray/Black (U3282-1A-MP)
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (4VFF9)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2G-PT)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Red/Black (U1282-1MR)
- Lockup Wardrobe Lockers