Shop All Wardrobe Lockers
Lockup
Wardrobe Locker, 36 in W, 18 in D, 82 in H, (3) Tier, (3) Wide, Gray
Mfr # LUPE-3W3T-LV1S-02-31-A
Zoro # G1821517
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,338.99
Free 30-Day Returns
Key Features
- Locker Configuration (3) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 82 in
- Opening Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockup
- MFR # LUPE-3W3T-LV1S-02-31-A
- Zoro # G1821517
- Country of Origin China
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 82 in |
Opening Width | 9 1/4 in |
Opening Depth | 16 7/8 in |
Overall WxDxH | 36 in x 18 in x 82 in |
Opening WxDxH | 9 1/4 in x 16 7/8 in |
Overall WxD | 36 in x 18 in |
Opening WxH | 9 1/4 in |
Description
Wardrobe Locker, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Locker Color Gray, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 82 in, Overall Width 36 in, Handle Type Pull, Includes Closed Base, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 16 7/8 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Gray Fiberglass Lid (8870085136)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (50 Pack) (MP9054)
- JONES STEPHENS Tool Tote Tray with 6 dividers (T60123)
- POWERBLANKET Powerblanket Lite Insulated Drum Heater For 15 Gallon Drum, 145F Fixed Temp, 120V (PBL15)
- LOCKUP Wardrobe Locker, 36 in W, 18 in D, 82 in H, (3) Tier, (3) Wide, Gray (LUPE-3W3T-PC1S-02-31-A)
- HALLOWELL Wardrobe Locker, 45 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3518-1A-PT)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 2 Door Unassembled, Tan (652046TN)
- GLOBAL INDUSTRIAL 2-Tier 2 Door Ventilated Locker, 12Wx18Dx36H, Assembled (493248GY)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red/Blue (HTL151548-1GR)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3588-2A-HG)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1818-1HG)
- Lockup Wardrobe Lockers