Shop All Box Lockers
Lockup
Box Locker, 12 in W, 18 in D, 82 in H, (1) Wide, (6) Openings, Gray
Mfr # LUPE-1W6T-PC1S-02-31-A
Zoro # G1821526
product price: $798.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (6) Tier
- Locker Door Type Clearview
- Assembled/Unassembled Assembled
- Overall Width 12 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockup
- MFR # LUPE-1W6T-PC1S-02-31-A
- Zoro # G1821526
- Country of Origin China
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 18 in |
Overall Height | 82 in |
Opening Width | 9 1/4 in |
Opening Depth | 16 7/8 in |
Opening Height | 10 1/2 in |
Opening WxH | 9 1/4 in x 10 1/2 in |
Overall WxD | 12 in x 18 in |
Description
Box Locker, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Clearview, Locker Color Gray, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 82 in, Overall Width 12 in, Handle Type Pull, Includes Closed Base, Includes Slope Top Panel Yes, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085118)
- DEWALT Industrial Storage Rack, 24 in D, 77 in W, 3 Shelves, Yellow (DXST10000)
- ZORO SELECT Pail Lid, Black, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-BK)
- FATH Magnetic Catch, 40 mmx28 mmx20 mm (093040)
- LOCKUP Box Locker, 36 in W, 18 in D, 82 in H, (3) Wide, (18) Openings, Gray (LUPE-3W6T-PC1S-02-31-A)
- TENNSCO Box Locker, 12 in W, 12 in D, 72 in H, (1) Wide, Gray (BS6-121212-AMG)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Cherry (36368CHE)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5PT)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 18D x 12H, Gray, Assembled (269696GY)
- HALLOWELL Box Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1258-6PT)
- SALSBURY INDUSTRIES Salsbury 51165TN-U 15 In. W X 78 In. H X 15 In. D Single Tier Extra Wide Metal Locker Unassembled In Tan (51165TN-U)
- Lockup Box Lockers