Shop All Box Lockers
Lockup
Box Locker, 12 in W, 18 in D, 82 in H, (1) Wide, (6) Openings, Gray
Mfr # LUPE-1W6T-LV1S-02-31-A
Zoro # G1821535
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$584.99
Free 30-Day Returns
Key Features
- Locker Door Type Louvered
- Locker Configuration (1) Wide, (6) Tier
- Assembled/Unassembled Assembled
- Overall Width 12 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockup
- MFR # LUPE-1W6T-LV1S-02-31-A
- Zoro # G1821535
- Country of Origin China
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 18 in |
Overall Height | 82 in |
Opening Width | 9 1/4 in |
Opening Depth | 16 7/8 in |
Opening Height | 10 1/2 in |
Overall WxDxH | 12 in x 18 in x 82 in |
Opening WxH | 9 1/4 in x 10 1/2 in |
Overall WxD | 12 in x 18 in |
Description
Box Locker, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Locker Color Gray, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 82 in, Overall Width 12 in, Handle Type Pull, Includes Closed Base, Includes Slope Top Panel Yes, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Drawer Storage Bin, Plastic, 5 5/8 in W, 4 5/8 in H, 11 5/8 in L, Blue (31162BLU)
- ZORO SELECT 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (30110BLUEBLANK)
- ECONOCO Economy Style, 7", Slanted Shoe Riser, PK24 (FF/SD3712)
- QUANTUM STORAGE SYSTEMS 20 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 6 in H, 11 5/8 in L, Clear (QSB201CL)
- LOCKUP Box Locker, 36 in W, 18 in D, 82 in H, (3) Wide, (18) Openings, Gray (LUPE-3W6T-PC1S-02-31-A)
- LOCKUP Box Locker, 12 in W, 18 in D, 82 in H, (1) Wide, (6) Openings, Gray (LUPE-1W6T-PC1S-02-31-A)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1226-5A-PT)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3228-6PT)
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Red/Black (U1282-6MR)
- TENNSCO Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, Sand (BS5-121212-3SD)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 15D x 12H, Gray, Assembled (652971GY)
- Lockup Box Lockers