Shop All Wardrobe Lockers
Lockup
(2) Single wide, 6-tier/connecting bridge 4-tier wide w/Polycarb. door
Mfr # LUPE-BR6T-PC1S-02-31-A
Zoro # G6537572
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,719.99
Free 30-Day Returns
Key Features
- Color Gray
- Depth 18
- Height 84
- Weight 210
- Material All metal housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockup
- MFR # LUPE-BR6T-PC1S-02-31-A
- Zoro # G6537572
- Country of Origin China
- Category Wardrobe Lockers
Dimensions
Depth | 18 |
Height | 84 |
Width | 72 |
Details
Color | Gray |
Weight | 210 |
Material | All metal housing |
Description
Box Locker, Locker Door Type Polycarbonate, Assembled, Locker Configuration (16) Openings, Six Tier, Hooks per Opening (1) Two Prong Ceiling Hooks and (3) One Prong Hooks, LockUp E Function Locking System, Opening Width 9-1/4 In., Opening Depth 16-7/8 In., Overall Width 12 In., Overall Depth 18 In., Overall Height 82 In., Color Gray, Material Steel, Finish Powder Coat, Legs Included, Handle Type Finger Pull, Lock Type Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Yellow (1239-202YL)
- ZORO SELECT Alligator Clip (08493)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx18Dx36H, Gray, Assembled (652179GY)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Silver (2KPF2)
- LOCKUP Wardrobe Locker, 36 in W, 18 in D, 82 in H, (3) Tier, (3) Wide, Gray (LUPE-3W3T-PC1S-02-31-A)
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (4VFF9)
- TENNSCO Wardrobe Locker, 12 in W, 12 in D, 12 in H, (1) Wide, (2) Openings, Sand (DTK-121236-1 SD)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (9) Openings, Gray (63368GY-U)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1288-1A-PT)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 6 Door Unassembled, Gray (652047GY)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (4VFG4)
- Lockup Wardrobe Lockers