Shop All Ratchet Tie Downs
Lockstraps
Tie-Down Strap, 8-1/2 ft.x1-1/2 In, 500 lb
Mfr # 101
Zoro # G4479657
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 8 ft 6 in
- Cargo Tie Down Width 1 1/2 in
- Working Load Limit 500 lb
- Breaking Strength 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockstraps
- MFR # 101
- Zoro # G4479657
- UPC # 853803000568
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 8 ft 6 in |
Cargo Tie Down Width | 1 1/2 in |
Strap Length | 8-1/2 ft. |
Strap Width | 1-1/2" |
Overall Width | 1 1/2 in |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Cam Buckle |
Working Load Limit | 500 lb |
Breaking Strength | 1,500 lb |
Cargo Tie Down End Type | Snap Hook |
Cargo Tie Down End Material | Stainless Steel |
Cargo Tie Down Material | Nylon |
Color | Black |
Adjustment Type | Cam Buckle |
Hardware Material | Stainless Steel |
Item | Tie Down Strap |
Body Material | Nylon |
Includes | Soft Tie Extension |
For Use With | Equestrian, Marine, Medical, Power Sports, Tools |
Fitting Style | Snap Hook |
End Type | Snap-Hook |
End Material | Stainless Steel |
Tie Down Material | Nylon |
Tensile Strength | 1,500 lb/in |
Description
Tie Down Strap, Working Load Limit 500 lb, Color Black, End Type Snap-Hook, Tensile Strength 1,500 lb/in, Tie Down Material Nylon, Overall Width 1 1/2 in, Adjustment Type Cam Buckle, Manufacturers Warranty Length Not Applicable, End Material Stainless Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 1-1/2-Pt, 1-1/2 Ton, Fits 3-1/4In. - 8In (252015)
- RUD CHAIN Hoist Ring, 180 Pvt, 17,600 lb. Load Cap. (7999059)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- ZORO SELECT Caster Brake Kit, Trailing End, 8 in, Steel (P-WK25 080X200)
- LOCKSTRAPS Tie-Down Strap, 24 x 1-1/2 In., 500 lb. (301)
- US CARGO CONTROL 2" x 15' Blue Endless Ratchet Strap (5315FE-BLU)
- ZORO SELECT Double Loop Ties, 16 ga., Bare Wire, PK5000 (16BA17)
- US CARGO CONTROL 8 Piece 4' L Track Tie Down System- Aluminum (APK8AL)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ftx1-1/2In, 1333 (2VKP7)
- US CARGO CONTROL Blue Extra Large Tow Dolly Basket Strap with Flat Hooks (WNTH04XL)
- ZORO SELECT Tie Down Strap, E-Track, Blue (55ET63)
- Lockstraps Ratchet Tie Downs