Shop All Ratchet Tie Downs
Lockstraps
Tie-Down Strap, 24 x 1-1/2 In., 500 lb.
Mfr # 301
Zoro # G4479641
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Not Adjustable
- Cargo Tie Down Length 2 ft
- Cargo Tie Down Width 1 1/2 in
- Working Load Limit 500 lb
- Breaking Strength 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockstraps
- MFR # 301
- Zoro # G4479641
- UPC # 853803000582
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 2 ft |
Cargo Tie Down Width | 1 1/2 in |
Strap Length | 24" |
Strap Width | 1-1/2" |
Overall Width | 1 1/2 in |
Overall Length | 2 ft |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Not Adjustable |
Working Load Limit | 500 lb |
Breaking Strength | 1,500 lb |
Cargo Tie Down End Type | Snap Hook |
Cargo Tie Down End Material | Stainless Steel |
Cargo Tie Down Material | Nylon |
Color | Black |
Fitting Style | Snap Hook |
Body Material | Nylon |
For Use With | Equestrian, Marine, Medical, Power Sports, Tools |
Item | Tie Down Strap |
Hardware Material | Stainless Steel |
End Type | Snap-Hook |
End Material | Stainless Steel |
Tensile Strength | 1,500 lb/in |
Tie Down Material | Nylon |
Description
Tie Down Strap, Working Load Limit 500 lb, Color Black, End Type Snap-Hook, Tensile Strength 1,500 lb/in, Tie Down Material Nylon, Overall Width 1 1/2 in, Overall Length 2 ft, Adjustment Type Not Applicable, Manufacturers Warranty Length Not Applicable, End Material Stainless Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/16" Cable Ferrules (2 pcs) & Stops (2 pcs) Set, Aluminum (B7675444)
- FACTOR 55 WINCH ACCESSORIES, INTERNAL RETAINING RING QTY 5 -- (10513)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- LOOS Fork End, 304 SS, Cable Size 1/8 (MS20667-4)
- LOCKSTRAPS Tie-Down Strap, 8-1/2 ft.x1-1/2 In, 500 lb (101)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Black, 6PK (TWS21-510-W27-BLK-C-6)
- ALL GEAR Rigging Ring, Sling Yellow (AG12SPRS585)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft., PK4 (711087-4PKGRA)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 20 ft. (512060GRA)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE201R)
- ROPE RATCHET Rope Ratchet, Hook, 1/4 In.W, Steel (10016)
- Lockstraps Tie Downs