Shop All Carabiners
Lockstraps
Locking Carabiner Clip, Steel, Black
Mfr # 801
Zoro # G4479623
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Size 6"
- Includes Combination Lock
- Type Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockstraps
- MFR # 801
- Zoro # G4479623
- UPC # 853803000612
- Country of Origin China
- Category Carabiners
Dimensions
Size | 6" |
Details
Item | Locking Carabiner Clip |
Material | Steel |
Color | Black |
Includes | Combination Lock |
Type | Locking |
Accessory Type | Locking Carabiner Clip |
Description
Locking Carabiner Clip, Includes Combination Lock, Material Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, L (300CL)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, XL, 10" L, PR (MSD-72-011)
- SKULLERZ BY ERGODYNE Full Brim Gray NRR 26db Mounted Earmuffs (8880)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (967315L)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Aluminum, Silver (18D-2-Z7/)
- KONG USA Carabiner, no lock, 100mm Length, Stainless Steel, Silver (535IXGPPPK)
- 3M DBI-SALA Carabiner, Auto-Lock, 4-19/64" Length, Zinc Plated steel, Gold (3100107)
- HONEYWELL MILLER Miller® Steel Twist-Lock Carabiner, (17D-1/)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Aluminum, Silver (17D-2-Z7/)
- PETZL Vertigo Twist-Lock Carabiner (M40A RLA)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 6-3/8" Length (SHOOK6375)
- Lockstraps Carabiners