Shop All Keyless Access Control Locks
This Product is Discontinued
Lockstate
Electronic Keyless Lock, DB550 Series (Discontinued)
Mfr # LS-DB550-SN
Zoro # G0211500
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series DB550
- Handle Type Deadbolt
- Max. User Codes 6
- Door Thickness 1-3/8 in to 2 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockstate
- MFR # LS-DB550-SN
- Zoro # G0211500
- UPC # 851098006623
- Country of Origin Taiwan, Province of China
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 1 1/2 in |
Inside Height | 7 1/2 in |
Outside Width | 3 in |
Inside Width | 3 in |
Inside Depth | 1 1/2 in |
Latch Front Size | 2-1/4 in x 1 in |
Latch Length | 2-3/8 in |
Outside Height | 6 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Plastic, Steel, Finish Satin Nickel, Series DB550, Handle Type Deadbolt, Door Thickness 1-3/8 in to 2 in, Key Override Options Kwikset Keyway, Hand Field Reversible, Network Interface 802.11 b/g/n, Outside Height 6 in, Outside Width 3 in, Outside Depth 1 1/2 in, Keypad Material Silicone Rubber, Power Source (4) AA Batteries, Battery Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.