Shop All Keyless Access Control Locks
This Product is Discontinued
Lockstate
Deadbolt, Keypad, 1/2"ID, (4)AA, 10 Keys (Discontinued)
Mfr # LS-DB500-SN
Zoro # G5421440
This Product is Discontinued
Key Features
- Series LS-DB500
- Handle Type None
- Max. User Codes 6
- Door Thickness 1-3/8 in to 2 in
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockstate
- MFR # LS-DB500-SN
- Zoro # G5421440
- UPC # 892721002353
- Country of Origin Taiwan, Province of China
- Category Keyless Access Control Locks
Dimensions
Inside Depth | 1/2 in |
Latch Front Size | 2-1/4 in |
Latch Length | 3-1/2 in |
Outside Height | 5 in |
Inside Width | 1 1/8 in |
Outside Depth | 1 in |
Outside Width | 3 in |
Inside Height | 2 3/4 in |
Description
Electronic Keyless Deadbolt Lock, Function Entry, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Nickel, Series LS-DB500, Handle Type None, Door Thickness 1-3/8 in to 2 in, Key Override Options Keyed Alike, Hand Field Reversible, Network Interface 10/100/1000 mbps, Outside Height 5 in, Outside Width 3 in, Outside Depth 1 in, Keypad Material Hardened Plastic, Power Source (4) AA Batteries, Battery Life 1 yr, Operating Temp. Range -4 Degrees to 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.