Shop All Grease Fittings
Locknlube
Three Point Manifold Kit, Aluminum/Steel
Mfr # LNL81203-1/8
Zoro # G111903938
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Steel
- Product Type Three Point Manifold Kit
- Includes 1/8" NPT Male and Female Ends
- For Use With Backhoes, Crushers, Diggers, Drilling Machines, Excavators, Food Processing Facilities, Harvesters, Hay Balers, Headers, Impactors, Manufacturing Plants, Milking Machines, Mixing Stations, Mobile Mining, Oil and Gas Drill Rigs, Paper Mills, Processing Plants, Pumps, Screeners, Stationary Mining Equipment Such as Conveyors, Tractors, Trailers, Trucks, Vocational Specialty Vehicles, Wastewater Plants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknlube
- MFR # LNL81203-1/8
- Zoro # G111903938
- Country of Origin Germany
- Category Grease Fittings
Dimensions
Details
Item | Three Point Manifold Kit |
Material | Aluminum, Steel |
Product Type | Three Point Manifold Kit |
Includes | 1/8" NPT Male and Female Ends |
For Use With | Backhoes, Crushers, Diggers, Drilling Machines, Excavators, Food Processing Facilities, Harvesters, Hay Balers, Headers, Impactors, Manufacturing Plants, Milking Machines, Mixing Stations, Mobile Mining, Oil and Gas Drill Rigs, Paper Mills, Processing Plants, Pumps, Screeners, Stationary Mining Equipment Such as Conveyors, Tractors, Trailers, Trucks, Vocational Specialty Vehicles, Wastewater Plants |
Description
Three Point Manifold Kit, Product Type Three Point Manifold Kit, Overall Depth Not Applicable, Material Aluminum, Steel, Includes 1/8 In. NPT Male and Female Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Leaf Vlv Fcst Idex Online Af817 (AF817)
- DDS Shaft Seal, 80 x 95 x 5 mm., VC, Nitrile Rubber (80955VC)
- RUSTLICK Coolant, 5 gal, Bucket (75054)
- SPRAYON PDRP Waxy Film Lubricant, Aerosol, 16 Oz. (SC0710000)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 18mm Zinc Plated Steel Coarse Thread 90 Degree Angle Grease Fittings 8PK (67163)
- PRECISION BRAND Hydraulic Grease Fitting, Metric, Stl, PK95 (13975)
- HERITAGE Drive Grease Fitting, 3/16" CS Z3 (H1728Z3)
- ZORO SELECT Grease Fitting, Str, 1/8-27 .66 OA, PK10 (GFD1680)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 30 Degree Angle Grease Fittings 8PK (63226)
- WESTWARD Fitting, 90 Deg., SS, M6x1mm Thrd Size, PK10 (52PA09)
- ALEMITE Metric Alem Grease Fitting, Assort, 44 pcs (DISP-GFA2371)
- Locknlube Grease Fittings