Shop All Grease Fittings
Locknlube
Three Point Manifold Kit, Aluminum/Steel
Mfr # LNL81203-1/4
Zoro # G611903933
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum, Steel
- For Use With Backhoes, Crushers, Diggers, Drilling Machines, Excavators, Food Processing Facilities, Harvesters, Hay Balers, Headers, Impactors, Manufacturing Plants, Milking Machines, Mixing Stations, Mobile Mining, Oil and Gas Drill Rigs, Paper Mills, Processing Plants, Pumps, Screeners, Stationary Mining Equipment Such as Conveyors, Tractors, Trailers, Trucks, Vocational Specialty Vehicles, Wastewater Plants
- Includes 1/4"-28 SAE-LT Male and Female Ends
- Product Type Three Point Manifold Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknlube
- MFR # LNL81203-1/4
- Zoro # G611903933
- Country of Origin Germany
- Category Grease Fittings
Dimensions
Details
Item | Three Point Manifold Kit |
Material | Aluminum, Steel |
For Use With | Backhoes, Crushers, Diggers, Drilling Machines, Excavators, Food Processing Facilities, Harvesters, Hay Balers, Headers, Impactors, Manufacturing Plants, Milking Machines, Mixing Stations, Mobile Mining, Oil and Gas Drill Rigs, Paper Mills, Processing Plants, Pumps, Screeners, Stationary Mining Equipment Such as Conveyors, Tractors, Trailers, Trucks, Vocational Specialty Vehicles, Wastewater Plants |
Includes | 1/4"-28 SAE-LT Male and Female Ends |
Product Type | Three Point Manifold Kit |
Description
Three Point Manifold Kit, Product Type Three Point Manifold Kit, Overall Depth Not Applicable, Material Aluminum, Steel, Includes 1/4 In.-28 SAE-LT Male and Female Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (RA010RRB)
- B B MANUFACTURING 1600-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (1600-8MX-12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X04)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X12PFT)
- PERFORMANCE TOOL Grease Fitting Assortment, 70 Pc (W5215)
- WESTWARD Fitting, Stl, 3/18"-24 Thread Size, PK10 (52NZ37)
- WESTWARD Fitting, Button Head, 1/4" Thrd Size, PK10 (52NZ84)
- WESTWARD Fitting, 65 Deg., Stl, 1-15/64" L, PK10 (52NZ66)
- WESTWARD Grease Fitting, Straight, Stl, 7/8" L, PK5 (52NZ34)
- LINCOLN LUBRICATION Short Thread Grease Fittings Card Of 10 (LIN5191)
- KINGFISHER Grease Fitting, Straight, PK5 (3APA1)
- Locknlube Grease Fittings