Shop All Grease Gun Accessories
Locknlube
Quick-Lock Grease Coupler, 1/8" NPT
Mfr # LOCKNLUBE
Zoro # G6228378
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With all grease fittings
- Material Steel
- Includes Rebuild Kit
- Accessory Type Quick-Lock Grease Coupler,1/8" NPT
- Compatible Grease Gun Type Cordless, Manual, Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknlube
- MFR # LOCKNLUBE
- Zoro # G6228378
- Country of Origin South Africa
- Category Grease Gun Accessories
Dimensions
Details
Item | Quick-Lock Grease Coupler,1/8" NPT |
For Use With | all grease fittings |
Material | Steel |
Includes | Rebuild Kit |
Accessory Type | Quick-Lock Grease Coupler,1/8" NPT |
Compatible Grease Gun Type | Cordless, Manual, Pneumatic |
Product Type | Locking Coupler |
Operating Pressure - Maximum | 10,000 psi |
Connection Type | Threaded |
Coupler Style | Straight |
Burst Pressure | 10,000 psi |
Connection Thread Type | NPT |
Description
Quick-Lock Grease Coupler,1/8" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24MJ BULKHEAD UNION (2700-24-24)
- MAIN FILTER Hydraulic Filter, replaces IKRON HEK8520080ASFG010LCB, Pressure Line, 10 micron, Outside-In (MF0058358)
- DAYTON 3/4 HP Motor, 1725 RPM, 115/208-230V (3K617BG)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-504)
- LOCKNLUBE Quick-Lock Grease Coupler Long, 1/8" NPT (LOCKNLUBE XL)
- PROLUBE Grease Injection Needle, 18 gal, 1-1/2" (44880)
- LINCOLN LUBRICATION Wand (MVA570)
- LINCOLN Accessory Kit, For Use with 6Y888 (58000)
- LEGACY Rigid Extension w/4-Jaw Coupler (L2455-GRA)
- LUBRIMATIC Grease Gun Injector Needle, 18 x 1-1/2in (05-037)
- LINCOLN Grease Coupler, 90 Deg (G320)
- Locknlube Grease Gun Accessories