Shop All Grease Fittings
Locknlube
Grease Fitting Kit, 2 fittings, Standard
Mfr # GFRK-5-1/8
Zoro # G911903923
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/8"
- Thread Type NPT
- Overall Length 5 in
- Includes Fitting extension with NPT 1/8" Male and Female Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknlube
- MFR # GFRK-5-1/8
- Zoro # G911903923
- Country of Origin United States
- Category Grease Fittings
Dimensions
Thread Size | 1/8" |
Overall Length | 5 in |
Details
Item | Grease Fitting Kit |
Thread Type | NPT |
Includes | Fitting extension with NPT 1/8" Male and Female Ends |
Description
Grease Fitting Kit, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Hydraulic Oil Ho-2, 4/1 Gal Jugs, Iso-68 R&O, Aw Heavy Duty Hydraulic Fluid (L0762-057)
- VIAIR Illuminated Dash Panel Gauge Kit, Black F (20062)
- SNAP-TITE Dust Cap, 71 Series, 1/2 In. Nipples (71-3PNC-8)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 18.4 inch OD (6C180F)
- ALEMITE Grease Fttng Zerk, 45 deg, 6mmx1 Tapr Thrd (A2107)
- WESTWARD Grease Fitting, 45 Degree, Round, PK5 (5NUF8)
- HERITAGE INDUSTRIAL Drive Fitting 3/16 CS Z3 (H3006Z3)
- DENDESIGNS W54217 SAE Grease Fitting Assortment (DE3004450)
- LINCOLN LUBRICATION Assorted Grease Fittings, 5468 (LIN5468)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 21mm Zinc Plated Steel Extra Fine Thread 90 Degree Angle Grease Fittings 6PK (67171)
- PERFORMANCE TOOL Need Nose Adapter (W54219)
- Locknlube Grease Fittings