Shop All Grease Fittings
Locknlube
Grease Fitting Kit, 2 fittings, Standard
Mfr # GFRK-5-1/8-90
Zoro # G211903920
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/8"
- Thread Type NPT
- Overall Length 5 in
- Includes Fitting extension with NPT 1/8" Male and Female Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknlube
- MFR # GFRK-5-1/8-90
- Zoro # G211903920
- Country of Origin United States
- Category Grease Fittings
Dimensions
Thread Size | 1/8" |
Overall Length | 5 in |
Details
Item | Grease Fitting Kit |
Thread Type | NPT |
Includes | Fitting extension with NPT 1/8" Male and Female Ends |
Description
Grease Fitting Kit, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (5788)
- INTERSTATE PNEUMATICS 1/2 Inch Auto Coupler Plug x 1/2 Inch Male NPT (Silver Color) (CPA881Z)
- NATIONAL Small Bore Inch Seal, 253747 (253747)
- NATIONAL Small Bore Metric Seals, 40X65X8-R2LS32-S (40X65X8-R2LS32-S)
- INGERSOLL-RAND Grease Tube Head, GTH-1 (IRTGTH-1)
- PERFORMANCE TOOL Grease Fitting Assortment, 70 Pc (W5215)
- LINCOLN INDUSTRIAL Fitting 1-4 Inch Pipe Threadstraight (438-5050)
- MIDLAND METAL ADPTR 1428SAELTX1827NPTF (36371)
- HERITAGE Grease Fitting, 1/4"-28UNF CS Z3 (H1792Z3)
- WESTWARD Fitting, 45 Deg., M6x1mm Thread Size, PK10 (52NZ53)
- GF&D SYSTEMS Fitting Kit, Grease, 100 Pc (5JJ02)
- Locknlube Grease Fittings