Shop All Grease Fittings
Locknlube
Grease Fitting Kit, 2 fittings, Standard
Mfr # GFRK-5-1/8-45
Zoro # G611903964
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/8"
- Thread Type NPT
- Overall Length 5 in
- Includes Fitting extension with NPT 1/8" Male and Female Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Locknlube
- MFR # GFRK-5-1/8-45
- Zoro # G611903964
- Country of Origin United States
- Category Grease Fittings
Dimensions
Thread Size | 1/8" |
Overall Length | 5 in |
Details
Item | Grease Fitting Kit |
Thread Type | NPT |
Includes | Fitting extension with NPT 1/8" Male and Female Ends |
Description
Grease Fitting Kit, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Directional (D3W004CNYK5)
- SPEEDAIRE Air Regulator, 1/2 In NPT, 220 cfm, 300 psi (4ZM22)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (400520)
- GATES Polyflex Belts, 3M400 (3M400)
- WESTWARD Fitting, Stl, 1/4"-28 Thread Size, PK10 (52NZ25)
- ZORO SELECT Grease Fitting, 90deg, M8-1, PK10 (GFD2105)
- ZORO SELECT Grease Fitting, 65deg, 3/16 Drive, PK10 (GFD1646)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Wht, PK10 (52NZ19)
- HERITAGE Grease Fitting, 1/4"-28SAE-LT SS PV (H1641S)
- ZORO SELECT Grease Fitting, 48 pcs. (5PU37)
- ALEMITE Grease Fttng Breather, 1/8"27 PTF Spl (A369583)
- Locknlube Grease Fittings