Shop All Grease Fittings
Locknlube
Grease Fitting Kit, 2 fittings, Standard
Mfr # GFRK-5-1/4
Zoro # G511903897
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Thread Type SAE-LT
- Overall Length 5 in
- Includes Fitting extension with SAE-LT 1/4"-28 Male and Female Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknlube
- MFR # GFRK-5-1/4
- Zoro # G511903897
- Country of Origin United States
- Category Grease Fittings
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 5 in |
Details
Item | Grease Fitting Kit |
Thread Type | SAE-LT |
Includes | Fitting extension with SAE-LT 1/4"-28 Male and Female Ends |
Description
Grease Fitting Kit, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Ball Bearings 31-52mm (EE5SZZ C3)
- MEGADYNE FHP V-BELTS (3L210)
- BRENNAN INDUSTRIES Fittings, 3/8" Male- 3/8" Female Swivel S (FS6602-06-06-06-FG)
- IDEAL Anti Oxidant, 8 oz (30-030)
- LUBRIMATIC Grease Ftg 90 Degree 1/4-28 (11-113)
- HERITAGE Grease Fitting, 1/4"-28SAE-LT 90D SS PV (H1911S)
- WESTWARD Fitting, Stl, Stl, 1/2"-14 Thread Size, PK10 (52PA19)
- WESTWARD Fitting, 90 Deg., M10x1mm Thread Size, PK10 (52NZ68)
- WESTWARD Grease Fitting, Straight, Stl, 2-5/8"L, PK10 (52NZ83)
- MILTON Grease Fitting Assortment, SAE, 80 Pcs (S-3233)
- WESTWARD Grease Fitting, 1/8 in -27 Fitting Thread Size, PTF, Steel, 21/32 in Overall Length, 10 Pack (52NZ29)
- Locknlube Grease Fittings