Shop All Grease Fittings
Locknlube
Grease Fitting Kit, 2 fittings, Standard
Mfr # GFRK-5-1/4-45
Zoro # G711903963
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Thread Type SAE-LT
- Overall Length 5 in
- Includes Fitting extension with SAE-LT 1/4"-28 Male and Female Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Locknlube
- MFR # GFRK-5-1/4-45
- Zoro # G711903963
- Country of Origin United States
- Category Grease Fittings
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 5 in |
Details
Item | Grease Fitting Kit |
Thread Type | SAE-LT |
Includes | Fitting extension with SAE-LT 1/4"-28 Male and Female Ends |
Description
Grease Fitting Kit, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, SS Ball (6428R-CE-50)
- FESTO Standards-Based Cylinder DNC-32-40-PPV-A (DNC-32-40-PPV-A)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4"-11-1/2 Thread (707048-0612)
- EATON Flange Kit, 10.44in.Dx20.43in.Hx8.06in.W (DXG-ACC-FR3N12FK)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Black, PK10 (52NZ42)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- HERITAGE INDUSTRIAL Drive Fitting 3/16 CS Z3 (H3006Z3)
- HERITAGE Grease Fitting, 1/8"-27PTF 45D CS Z3 (H1688Z3)
- HERITAGE Grease Fttng Zerk, 45 deg, 8mmx1 Tapr Thrd (L2104)
- ALEMITE Grease Fitting, Fitting Header 3 Position (AL6135)
- G.L. HUYETT Extension 1/4"28SAE-LTx1/4"28SAE-LT CSZn (H336551)
- Locknlube Grease Fittings